This item is Discontinued.

Mr. Heater Propane, Piezo, 18000 BtuH, 11 in L F274806

Propane, Piezo, 18000 BtuH, 11 in L (Discontinued)

  • Mfr # F274806
  • Zoro # G505340981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F274806
Zoro #
G505340981
UPC #
89301004832
Country of Origin
China

Dimensions

Width
17-1/2 in
Length
11 in
Height
17 in
Min. Cylinder Size
2 x 1# Propane Cylinder

Details

Gas Type
Propane
BtuH Output
18000
Ignition Type
Piezo
Standards
CSA Listed
Features
Automatic Delay Shutoff
Heating Area
450 sq ft

Description

The Most Popular Portable Propane Heater in North America. This patented radiant 4,000-18,000 BTU Liquid Propane heater connects directly to two 1 lb. cylinders and is the perfect solution for heating enclosed spaces like cabins up to 450 sq. ft.


  • • 4,000, 9,000, or 18,000 BTU per hour
  • • For use in Massachusetts or Canada Only. Not for sale in California. Outdoor use only.
  • • Connects to two 1 lb. cylinders or to a 20 lb. tank with optional hose
  • • Runs approximately 11 hrs. on low, 4.8 hrs. on medium and 2.8 hrs. on high with two 1 lb. propane cylinders
  • • Swivel regulators
  • • Automatic low oxygen shut-off system (ODS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.