Shop All Portable Gas Heaters
Mr. Heater
Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L
Mfr # MH18B-F274806
Zoro # G6237833
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 4000 to 18,000
- Includes Piezo
- Width 12 in
- Length 19 in
Product Information
- Brand Mr. Heater
- MFR # MH18B-F274806
- Zoro # G6237833
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 12 in |
Length | 19 in |
Height | 17 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Min. Cylinder Size | 2 lb |
Overall Dimensions - H x W x D | 19 in x 11 7/8 in x 17 1/2 in |
Overall Height | 19 in |
Minimum Cylinder Size | 1 lb |
Overall Depth | 17 1/2 in |
Overall Width | 11 7/8 in |
Details
Description
Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 18,000 BtuH, Heating Area 450 sq ft, Body Shape Rectangular, Minimum Cylinder Size 1 lb, Housing Color Black, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 19 in, Overall Width 11 7/8 in, Overall Depth 17 1/2 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off, Air Temperature Rise 20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (J21K-254)
- GOODMAN Fan Blade 26" Fan Blade (B1086768)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 7, Standard Capacity, Synthetic, 5W515, White (5W515)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- MR. HEATER Little Buddy Heater, Liquid Propane, 3800 BtuH, 9-3/4" Wx 12" L (F215100)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- MR. HEATER Single Tank Top, 10,000 - 15,000 BTU (MH15T)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- Mr. Heater Portable Gas Heaters