Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mr. Longarm Mr. LongArm 336 9 in. Deck Stain Applicator Combo 336

Mr. LongArm 336 9 in. Deck Stain Applicator Combo (Discontinued)

  • Mfr # 336
  • Zoro # G204117563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336
Zoro #
G204117563
UPC #
39932003360
Country of Origin
China

Description

Pivoting handle makes deck staining a breeze and allows the beveled pad to be used as a gap tool to stain the gaps between boards. Over molding provides secure grip for use by hand. Proprietary Flextech hygroscopic, tear-resistant foam pad holds and releases more stain than other pads and prevents dripping and pooling. Hook and loop pad attachment method for faster clean up and easy pad replacement. Edging guides provide clean, crisp edges and keep stain off siding. For use with water or oil-based deck sealer or stain. Complete with 3'-6' Mr. LongArm telescopic extension pole for ease of use.

Specifications
  • Size: 9 in.
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.