Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IL501539002 Premier Louver Exterior Decorative Shutter; Black - 15 x 39 in.
Mfr # IL501539002
Zoro # G304155137
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mr Mxyzptlk
- MFR # IL501539002
- Zoro # G304155137
- UPC # 783606500104
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Black
- Dimension: 1" H x 15" W x 39" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 331 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A331X250)
- TRIMLITE 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- Mr Mxyzptlk Window Shutters