Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IL501547025 Premier Louver Exterior Decorative Shutter; Sienna Brown - 15 x 47 in.
Mfr # IL501547025
Zoro # G304155205
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mr Mxyzptlk
- MFR # IL501547025
- Zoro # G304155205
- UPC # 783606500296
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Sienna Brown
- Dimension: 1" H x 15" W x 47" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK25 (5JJW0)
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- ZORO SELECT 1/2"W x 3/8"H x 17'L, Foam Seal, Gray (2RRE8)
- KWIKSET Kwikset: Polo Passage Door Knob with Round Rose / Satin Chrom (KWS-200P-RDT-26D)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- Mr Mxyzptlk Window Shutters