This item is Discontinued.

Mr Mxyzptlk Perfect Shutters IR521551007 Premier Raised Panel Exterior Decorative Shutters; Dark Gray - 15 x 51 in. IR521551007

Perfect Shutters IR521551007 Premier Raised Panel Exterior Decorative Shutters; Dark Gray - 15 x 51 in. (Discontinued)

  • Mfr # IR521551007
  • Zoro # G304155762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR521551007
Zoro #
G304155762
UPC #
783606501163
Country of Origin
China

Description

An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance free, 100% color-thru shutter, made of lightweight, fade resistant Polypropylene. These beautiful shutters feature a center mullion.

Specifications
  • Color: Dark Gray
  • Dimension: 1" H x 15" W x 51" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.