Zoro Homepage

Aflas 75 Black O-Ring Cord Stock, CS: 0.437 IN

  • Mfr # A75.437

  • Zoro # G114243475


product price: $26.99
/ea

Key Features

Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
75
Color
Black
Actual Width
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A75.437
Zoro #
G114243475
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
0.44 in
Overall Length
12 in (1 ft.)

Details

Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
75
Color
Black
Temp. Range
14°F (-10°C) to 400°F (204°C)

Description

AFLAS cord stock deliver unparalleled performance in the toughest environments. It excel in applications involving harsh chemicals, including acids, bases, amines, and steam. AFLAS cord stock is the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS is your best defense.


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Offers superior resistance to strong bases
  • • Maintains high tensile strength and elongation at break
  • • Excels in environments with rapid pressure changes
  • • Exhibits excellent resistance to aging effects from exposure to heat
  • • Resists a wide range of industrial fluids, lubricants, and oils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.