, AS568 Black 90 Durometer O-Rings, 8 Sizes 200 Pieces
- Mfr # K-FACE/V90
- Zoro # G214246437
Key Features
Specifications
Product Information
- MFR #
- K-FACE/V90
- Zoro #
- G214246437
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Width
- 7 in
- Overall Length
- 11 in
Details
- Cross Section Shape
- Rectangle
- O-Ring Material
- Viton
- Durometer
- 90
- Color
- Black
- Temp. Range
- -15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)
- Standards
- AS568
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: V90011 - AS568 011, QTY 25;V90012 - AS568 012, QTY 25;V90014 - AS568 014, QTY 25;V90016 - AS568 016, QTY 25;V90018 - AS568 018, QTY 25;V90021 - AS568 021, QTY 25;V90025 - AS568 025, QTY 25;V90029 - AS568 029, QTY 25;
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Known for their longevity and ability to retain sealing force over time
- • Maintains effective sealing pressure after prolonged compression
- • Exhibits natural flame resistance
- • Exhibits minimal shrinkage over time and exposure to chemicals
- • Demonstrate superior performance in environments with crude oil and sour crude
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.