Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, JIS Black 70 Durometer O-Rings, 30 Sizes 391 Pieces

  • Mfr # KIT-JMN70-30

  • Zoro # G114250275


product price: $51.35
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Overall Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-JMN70-30
Zoro #
G114250275
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
9.75 in
Nominal Width
7.5 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-31°F (-35°C) to 248°F (120°C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.Includes: P3/N70 - 1.90X2.80 MM, QTY 18;P4/N70 - 1.90X3.80 MM, QTY 18;P5/N70 - 1.90X4.80 MM, QTY 18;P6/N70 - 1.90X5.80 MM, QTY 18;P7/N70 - 1.90X6.80 MM, QTY 18;P8/N70 - 1.90X7.80 MM, QTY 18;P9/N70 - 1.90X8.80 MM, QTY 18;P10A/N70 - 2.40X9.80 MM, QTY 14;P11/N70 - 2.40X10.80 MM, QTY 14;P12/N70 - 2.40X11.80 MM, QTY 14;P14/N70 - 2.40X13.80 MM, QTY 14;P16/N70 - 2.40X15.80 MM, QTY 14;P18/N70 - 2.40X17.80 MM, QTY 14;P20/N70 - 2.40X19.80 MM, QTY 14;G20/N70 - 3.00X20.00 MM, QTY 11;G22/N70 - 3.00X20.00 MM, QTY 11;P22.4/N70 - 3.50X22.10 MM, QTY 10;G25/N70 - 3.10X24.40 MM, QTY 11;P25/N70 - 3.50X24.70 MM, QTY 10;P26/N70 - 3.50X25.70 MM, QTY 10;G30/N70 - 3.10X29.40 MM, QTY 11;P30/N70 - 3.50X29.70 MM, QTY 10;P32/N70 - 3.50X31.70 MM, QTY 10;P34/N70 - 3.50X33.70 MM, QTY 10;G35/N70 - 3.10X34.40 MM, QTY 11;P36/N70 - 3.50X35.70 MM, QTY 10;G40/N70 - 3.10X39.40 MM, QTY 11;P40/N70 - 3.50X39.70 MM, QTY 10;G45/N70 - 3.10X44.40 MM, QTY 11;P48/N70 - 3.50X47.70 MM, QTY 10;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Exceptional ability to retain flexibility when subjected to compression and stress
  • • Offers superior resistance to swelling in oils and fuels
  • • Lower permeation rates for gases and vapors
  • • Exhibits excellent resistance to abrasion
  • • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.