
Silicone 70 Duro O-Ring Silicone, AS568-312, CS: 0.210 in 5.33 mm, ID: 0.600 in 15.24 mm
Mfr # S70312
Zoro # G814301673
product price: $0.47
/ea
Sold in multiples of 30 for $14.10
Key Features
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-67 to 392°F
Features
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S70312
Zoro #
G814301673
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-67 to 392°F
Features
FDA Compliant
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.