Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton 75 Black O-Ring Cord Stock, CS: 1.000 IN

  • Mfr # V751.000

  • Zoro # G914300743


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75
Color
Black
Overall Length
12 in (1 ft.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V751.000
Zoro #
G914300743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in (1 ft.)
Actual Width
1 in

Details

Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-25°F (-32°C) to 400°F (204°C)

Description

Viton cord stock withstands extreme environments. Known for exceptional resistance to high temperatures, chemicals, and mineral oils, its robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton cord stock for unmatched performance where failure is not an option.


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Known for their longevity and ability to retain sealing force over time
  • • Maintains effective sealing pressure after prolonged compression
  • • Exhibits natural flame resistance
  • • Exhibits minimal shrinkage over time and exposure to chemicals
  • • Demonstrate superior performance in environments with crude oil and sour crude

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.