
iTempo Round Steam Shower Control and Steamhead in Brushed Nickel
Mfr # MSITEMPORD-BN
Zoro # G916499124
product price: $1,044.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
8 in
Height (In.)
4 in
Mounting Type
Hardwired
Color
Brushed Nickel
Material
Plastic; Metal; Electronics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSITEMPORD-BN
Zoro #
G916499124
UPC #
767931150586
Country of Origin
United States
Dimensions
Width (In.)
8 in
Height (In.)
4 in
Length
10 in
Details
Mounting Type
Hardwired
Color
Brushed Nickel
Item
Control
Material
Plastic; Metal; Electronics
Description
- Comes with matching Aroma Designer Finish Steamhead
- Display lets you program temperature and get comfortable
- Easily mount and install your control snug to the wall
- Works with Steamlinx module and mobile app
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.