Steam Shower Control Package with Square iTempo Control and Linear Steamhead in Polished Nickel

  • Mfr # BBUTLERSPN

  • Zoro # G316508174


product price:  $1,610.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
11 in
Color
Polished Nickel
Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBUTLERSPN
Zoro #
G316508174
UPC #
767931923401
Country of Origin
Multiple

Dimensions

Height (In.)
11 in
Width (In.)
13 in

Details

Item
Control Package
Color
Polished Nickel

Description

With the flush-moutned iTempo Control, your steam system can be seamless. Command more than just steam on this user-friendly interface. Easily add AromaSteam capabilities from this sleek control. It has never been easier to optimize your steam shower experience.


  • Comes with matching Aroma Designer Finish Steamhead
  • Display lets you program temperature and get comfortable
  • Easily mount and install your control snug to the wall
  • Works with Steamlinx module and mobile app

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.