
TempoFlex Steam Shower Control and Steamhead in White Brushed Bronze
Mfr # AIRTWH-BB
Zoro # G416499129
product price: $1,614.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Hardwire/Wireless
Color
Brushed Bronze
Length
0.75 in
Width (In.)
3.625 in
Material
Plastic; Metal; Electronics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIRTWH-BB
Zoro #
G416499129
UPC #
767931905247
Country of Origin
China
Dimensions
Length
0.75 in
Width (In.)
3.625 in
Height (In.)
0.75 in
Details
Mounting Type
Hardwire/Wireless
Color
Brushed Bronze
Item
Control
Material
Plastic; Metal; Electronics
Description
The TempoFlex is the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.
- Capacitive touch steam shower control available in a black or white glass face and choice of designer trim finishes.
- Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
- Touch screen button control for easy On/Off, with 1" tall display characters for easy clear legibility.
- Two User presets.
- Easy time adjustment (2-60 minutes) and temperature adjustment (80-120 degrees Fahrenheit)
- Controls Aroma Therapy system- On/Off (Aroma system sold separately)
- Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately)
- Rechargeable sealed battery designed to hold a charge for up to 6 months.
- Control can be installed wired for constant power or charged outside the steam room by plugging control into a wall adapter.
- Mount to nearly any hard surface or flush to the wall using a Flush-Mount Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.