AngContactBB, Steel, 3210/5210, 50 mm

  • Mfr # 5210CZZG
  • Zoro # G0260569
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
50 mm
Outside Dia.
90 mm
Width
30.16 mm
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5210CZZG
Zoro #
G0260569
UPC #
-
Country of Origin
Multiple
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Seal and Snap-Ring
Dynamic Load Capacity (N)
48,800 N
Seal Material
Nitrile Rubber
Temp. Range (F)
0 Degrees to 220 Degrees F
ABEC Tolerance
1
Lubrication
Exxon Polyrex
Static Load Capacity (N)
39,000 N
Max. RPM
4,800 RPM
Dynamic Load Capacity (Lb.)
11,000 lb
Static Load Capacity (Lb.)
8,770 lb
Seal Type
Contact
Maximum Temperature
221 Degrees F
Minimum Temperature
-4 Degrees F
Dynamic Radial Load Capacity
48,800 N
ABEC Rating
1
Ring Material Grade
AISI 52100
Contact Bearing Type
Angular Contact
System of Measurement
Metric
Contact Angle
30 Degrees
Load Direction
Radial
Number of Rows
Two
Static Radial Load Capacity
39,000 N
Lubricant Material
Mobil Polyrex EM
Bearing Industry Number
3210/5210
Closure
Double Sealed
Ring Material
Alloy Steel
Matched Bearing Type
Not Matched/Single Bearing
Maximum Speed
4,800 RPM
Industry Number
3210/5210

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
30.16 mm
Housing Fillet Radius
1 mm
Bore Diameter
50 mm
Overall Width
30.2 mm
Outside Diameter
90 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3210/5210, Bore Diameter 50 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Mobil Polyrex EM, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 221 Degrees F, Minimum Temperature -4 Degrees F, Number of Rows Two, Outside Diameter 90 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & reviews