AngContactBB, Steel, 3306/5306, 30 mm

  • Mfr # 5306MFF
  • Zoro # G0259939
product price: 
$
308.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
30 mm
Outside Dia.
72 mm
Width
30.16 mm
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5306MFF
Zoro #
G0259939
UPC #
-
Country of Origin
Multiple
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Shield
Temp. Range (F)
0 Degrees to 257 Degrees F
Max. RPM
8,500 RPM
Static Load Capacity (N)
43,000 N
Dynamic Load Capacity (Lb.)
10,500 lb
Lubrication
Exxon Polyrex
ABEC Tolerance
1
Static Load Capacity (Lb.)
9,670 lb
Dynamic Load Capacity (N)
46,800 N
Minimum Temperature
-4 Degrees F
Contact Angle
30 Degrees
Static Radial Load Capacity
43,000 N
Load Direction
Radial
Lubricant Material
Mobil Polyrex EM
Closure
Double Shielded
Dynamic Radial Load Capacity
46,800 N
Matched Bearing Type
Not Matched/Single Bearing
Number of Rows
Two
Maximum Speed
8,500 RPM
Bearing Industry Number
3306/5306
Maximum Temperature
257 Degrees F
Ring Material
Alloy Steel
ABEC Rating
1
Ring Material Grade
AISI 52100
Contact Bearing Type
Angular Contact
System of Measurement
Metric
Industry Number
3306/5306

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
30.16 mm
Bore Diameter
30 mm
Outside Diameter
72 mm
Overall Width
30.2 mm
Housing Fillet Radius
1 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3306/5306, Bore Diameter 30 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Mobil Polyrex EM, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,500 RPM, Maximum Temperature 257 Degrees F, Minimum Temperature -4 Degrees F, Number of Rows Two, Outside Diameter 72 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, System of Measurement Metric

Ratings & reviews