Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mrc Bearing, 20mm, 19,000 N, Steel 5204C

Bearing, 20mm, 19,000 N, Steel (Discontinued)

  • Mfr # 5204C
  • Zoro # G0260955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5204C
Zoro #
G0260955
UPC #
00097741010887
Country of Origin
Multiple

Dimensions

Bore Dia.
20mm
Outside Dia.
47mm
Width
20.64mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
Steel
Type
Double Row
Dynamic Load Capacity (Lb.)
4270
ABEC Tolerance
1
Temp. Range (F)
0 Degrees to 257 Degrees
Static Load Capacity (Lb.)
2700
Static Load Capacity (N)
12,000
Dynamic Load Capacity (N)
19,000
Max. RPM
13,000

Description

Angular Contact Ball Bearing, Cage Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.