Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NitriShield Chemical Resistant Gloves, Nitrile, 12 in L, 8 mil, Green, L, 12 PK

  • Mfr # 5380L

  • Zoro # G208661635


product price: $23.15
/pk 12, $1.93/ea

Key Features

Color
Green
Size
L
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380L
Zoro #
G208661635
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
8 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Series
NitriShield
Standards
EN 388
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
2
Insulated
Not Insulated
Glove Coating Material
Nitrile
Glove Coating Finish
Grip
Glove Liner Material
Unlined
Glove Coating Coverage
Full
Glove Coating Color
Green
Biodegradable
Biodegradable
Brand and Series
MCR NitriShield(TM)
Silicone-Free
Contains Silicone

Description

Chemical-Resistant Gloves, Palm and Fingers, 8 mil, 12 in, Glove Size L, Color Green, Unsupported, Standards EN 388, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.