Coated Gloves, Latex, Crinkle, 4-Mar, 4 Abrasion Level, S (7) 1 PR

  • Mfr # 92743LTS

  • Zoro # G508661700


product price: $10.75
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92743LTS
Zoro #
G508661700
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
7

Details

Item
Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Crinkle
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
Fabric Weight
13 gauge
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A8
Insulated
No
Cuff Style
Knit
Sold As
Individual
Knit Material Color
Orange
Base Coating Material
Latex
Palm Type
Coated
Series
Cut Pro
Task and Chore Glove Style
Knit
Glove Features
Cut Protection, Dexterity, Latex-Free, Resists Adhesives
Knit Material
HyperMax(TM)
Hand Protection Style
Glove
Double-Dipped
No
Latex-Free
No
Base Coating Coverage
3/4
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Hem Style
Finished
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Lint-Free
No
Glove Hand Style
Left and Right
Minimum Temperature
50 Degrees F
Glove Coating Color
Black

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.