Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Smooth, Palm, 2 Abrasion Level, S (7) 12 PK

  • Mfr # 96092S

  • Zoro # G408661671


product price: $55.35
/pk 12, $4.61/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96092S
Zoro #
G408661671
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
7

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
Insulated
No
Fabric Weight
15 gauge
Cuff Style
Knit
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
Yes
Series
UltraTech
Glove Features
Latex-Free, Touchscreen Compatible
Task and Chore Glove Style
Knit
Double-Dipped
No
Finger Coverage
Full Finger
Latex-Free
Yes
Hand Protection Style
Glove
Knit Material
Polyester
Knuckle Protection Material
Nitrile Foam
Base Coating Coverage
Palm
Palm Type
Coated
Base Coating Material
Nitrile
Hem Style
Finished
Includes Finger Fourchettes
No
Minimum Temperature
50 Degrees F
Reversible
No
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.