Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Smooth, Palm, 2 Abrasion Level, XS (6) 12 PK

  • Mfr # 96092XS

  • Zoro # G408661565


product price: $55.35
/pk 12, $4.61/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96092XS
Zoro #
G408661565
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS (6)
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
6

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
ANSI/ISEA Puncture Level
2
Insulated
No
ANSI/ISEA Cut Level
A1
Fabric Weight
15 gauge
Cuff Style
Knit
Series
UltraTech
Base Coating Material
Nitrile
Touchscreen Compatible
Yes
Knuckle Protection Material
Nitrile Foam
Knit Material
Polyester
Hand Protection Style
Glove
Glove Features
Latex-Free, Touchscreen Compatible
Finger Coverage
Full Finger
Task and Chore Glove Style
Knit
Double-Dipped
No
Palm Type
Coated
Latex-Free
Yes
Base Coating Coverage
Palm
Includes Finger Fourchettes
No
Reversible
No
Minimum Temperature
50 Degrees F
Knit Material Color
Gray
Glove Coating Color
Blue
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Glove Hand Style
Left and Right

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.