Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool 12K BTU 115V 20 SEER Ductless Mini-Split Heat Pump System A-12-HP-115C

12K BTU 115V 20 SEER Ductless Mini-Split Heat Pump System (Discontinued)

  • Mfr # A-12-HP-115C
  • Zoro # G210071835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-12-HP-115C
Zoro #
G210071835
UPC #
840255521826
Country of Origin
China

Details

Phase
1
Indoor Sound Level dB
30.5 dBA
EER
10.3
Filter Type
Washable
BtuH Cooling
12K BTU
Voltage
115V
Includes
16' Line set Kit, Smarth HVAC Wifi Module
SEER
20
Hz
60hz

Description

This new 4th generation MRCOOL Advantage Series now features an improved SEER of 20. Once installed by an HVAC technician, this efficient system immediately provides high performance comfort. This air handler and condenser combination provides superior value, quality, and efficiency, with a quiet operation. In order to be more eco-friendly, the condenser uses chlorine-free R-410A refrigerant. This is an excellent choice for those who want both comfort and technology, thanks to the WiFi control module. It allows for easier setup, improved functionality, and allows you to use your Amazon Alexa or Google Assistant to control the system.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.