This item is Discontinued.

No Product Image Available

2-3 ton up to 20 SEER Universal Series Heat Pump Condenser (Discontinued)

  • Mfr # MDUO18024036
  • Zoro # G607059811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUO18024036
Zoro #
G607059811
UPC #
810512032921
Country of Origin
China

Dimensions

Outdoor Width
37 in
Outdoor Height
32-1/4 in

Details

SEER
up to 20
EER
12.5
Voltage
208/230 V
Includes
WF-38,WF-34
PHASE
1

Description

MRCOOL would like to introduce you to the future of HVAC with its new 20 SEER UltraHeat Inverter Unitary Condensing Unit and Air Handler This unit provides superb comfort while running at an extremely quiet dB, rapid cooling and heating, and maximum savings while running on end Don't be stuck in the past with your traditional system, think ahead with MRCOOL

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.