This item is Discontinued.

Mrcool 21,000 BTU 1.75 Ton 2Zone Ductless MiniSplit AC&Heat Pump w/75ft DIYM227HPW01BK7

21,000 BTU 1.75 Ton 2Zone Ductless MiniSplit AC&Heat Pump w/75ft (Discontinued)

  • Mfr # DIYM227HPW01BK7
  • Zoro # G7658853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIYM227HPW01BK7
Zoro #
G7658853
UPC #
810035934818
Country of Origin
China

Dimensions

Height
31.89
Width
37.24
Overall Length
3 ton
Depth
17.52

Details

Voltage
208/230v
Timer;Wifi;Wireless remote control;Multi-zone compatible;Mobile App;Fan only option;Defrost;Automatic shutoff;Auto cool
Wall Mount
Color
white
Features
AHRI Certified;CSA Listed;ETL Listed;UL Listed
Material
metal
Capacity
3 ton
Application
Multi Zone

Description

The MRCOOL DIY Multi-Zone Ductless Mini-Split Heat Pump. Package Includes: 27K BTU Multi-Zone Condenser, 9K BTU Wall Mounted Air Handler, 12K BTU Wall Mounted Air Handler, 2 Remotes and 2 75 ft. Installation Kits. 21.5 SEER 7-year Compressor and DIY Multi 27K BTU 3-Zone Ductless Mini-Split Heat Pump 9K + 12K. DIY Multi 27,000 BTU/h series multi-zone systems can support up to three indoor units. The DIY Multi 36,000 BTU/h system can support up to 4 indoor units. DIY Multi series ductless heating and cooling systems are a convenient, multi room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. The digital controls give the unit a sleek and aesthetically pleasing appearance. This System includes enhanced Wi-Fi engineering to make setup not only quick and easy, but the DIY Multi is flexible enough to be installed virtually anywhere without requiring specialized tools or expensive equipment. This bundle includes:Mounting plate,Anchor,Mounting plate fixing screws,Remote control,Fixing screw for remote controller holder ST2.9 x 10,Remote control holder,Air freshening filter,Seal,Allen wrench,Drain joint,Neoprene,Line-Set Adapter Set (Included with 4-zone only),Magnetic Ring,Plastic Wall Sleeve,Owner & Installation Manual,Remote Control Manual,Smart Controller Kit,Sound deadening pads,Quick Connect line set (refrigerant pipe),Insulation material,Tape,Condensate Drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.