This item is Discontinued.

Mrcool 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal MAC1630H30GM970

2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (Discontinued)

  • Mfr # MAC1630H30GM970
  • Zoro # G9199222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAC1630H30GM970
Zoro #
G9199222
UPC #
810512035830
Country of Origin
United States

Description

The MrCool 70k BTU 95% AFUE 2.5 Ton 15.5 SEER Variable Speed MrCool Signature Central Air Conditioner & Gas Split System will help decrease your utility bill and give you a great deal of savings, plus much more. This condenser has a seasonal energy efficiency rating of up to 16 SEER, providing maximum cooling comfort (when paired with other MrCool products). The MAC16 series condenser comes with a full metal louvered construction to protect the coil/hail protection, as well as a CoolGuard total corrosion protection technology designed coil. The MAC16 also has a corner-mounted controls for easy service, which is always helpful. The MrCool Signature series furnace has a high efficiency variable speed blower motor, as well as a easy removable slide out blower design for easy access. With the system having its 95% AFUE energy efficiency rating, it helps you save every dollar you spend on heating fuel and wastes a minimal amount of fuel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.