Shop MRCOOL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80% AFUE 80K BTU Upflow/Horizontal/Downflow DC Motor VersaPro Natural Gas Furnace with C Cabinet
- Mfr # MGA80SE080C4C
- Zoro # G422577125
product price:Â
$
1,364.99
/ea
Key Features
BtuH Input
80000
BtuH Output
64000
Heater Voltage
115V
Height
33.75 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGA80SE080C4C
- Zoro #
- G422577125
- UPC #
- 840255588614
- Country of Origin
- China
- BtuH Input
- 80000
- BtuH Output
- 64000
- Heater Voltage
- 115V
- Includes
- Optional LP Kit
- Primary Heat Exchanger Material
- Metal
- Standards
- ETL Listed, AHRI Certified
- Fuel Type
- Natural/Propane Gas
Dimensions
- Height
- 33.75 in
- Width
- 21 in
- Depth
- 28.5 in
Description
Presenting the MRCOOL VersaPro 80K BTU 80% AFUE Gas Furnace, engineered to provide consistent warmth and comfort throughout the winter months. With an 80% AFUE rating, this high-efficiency furnace transforms the majority of the fuel it uses into heat, offering an affordable and dependable heating solution while helping to lower energy bills. Designed for both performance and longevity, the VersaPro features a robust ECM blower motor that boosts airflow efficiency, enables smooth speed adjustments, and aids in reducing energy costs. Its compact design allows for versatile installation, making it an excellent option for homes with space constraints. Whether you need upflow, downflow, or horizontal installation, this furnace adapts to multiple configurations. It also includes convenient left or right gas and electric service connections, and with the optional LP conversion kit, switching from natural gas to propane is simple. Compatible with most 24V thermostats, this furnace ensures easy operation and precise temperature control. For added reassurance, it comes with a 10-year parts warranty and a lifetime heat exchanger warranty if registered within 90 days of installation. If not registered, it still offers a 5-year parts warranty and a 20-year heat exchanger warranty, guaranteeing long-lasting comfort and reliability in your home
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.