This item is Discontinued.

Mrcool 8KW Heat Kit MHK08U

8KW Heat Kit (Discontinued)

  • Mfr # MHK08U
  • Zoro # G807059079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHK08U
Zoro #
G807059079
UPC #
810035932234
Country of Origin
China

Dimensions

Height (In.)
7in
Width (In.)
12in

Details

Nominal Capacity (Tons)
25,001 - 30,000 BTU
Includes
Circuit Breaker
Item
Accessory
Voltage
208/230 V
Min. Circuit Amps
40A
PHASE
1

Description

8 KW Universal Air Handler Heat Strip with Circuit Breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.