This item is Discontinued.

Mrcool BTU 2.25 Ton 3Zone Ductless MiniSplit Air Conditioner&Heat Pump w/50ft DIYM327HPW01BK5

BTU 2.25 Ton 3Zone Ductless MiniSplit Air Conditioner&Heat Pump w/50ft (Discontinued)

  • Mfr # DIYM327HPW01BK5
  • Zoro # G7659142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIYM327HPW01BK5
Zoro #
G7659142
UPC #
810035934528
Country of Origin
China

Dimensions

Height
31.89
Width
37.24
Overall Length
3 ton
Depth
19.49

Details

Voltage
208/230v
Application
Multi Zone
Material
metal
Features
AHRI Certified;CSA Listed;ETL Listed;UL Listed
Timer;Wifi;Wireless remote control;Multi-zone compatible;Mobile App;Fan only option;Defrost;Automatic shutoff;Auto cool
Wall Mount
Color
white
Capacity
3 ton

Description

Package Includes: DIY 27K BTU Multi-Zone Condenser, 9K BTU Wall Mounted Air Handler, 9K BTU Wall Mounted Air Handler, 12K BTU Wall Mounted Air Handler, 3 Remotes and three 50 ft. Installation Kits. 22 SEER 7-year Compressor and MrCool DIY Multi 27K BTU 3-Zone Ductless Mini-Split Heat Pump 9K + 9K + 12K.DIY Multi 27,000 BTU/hour series multi-zone systems can support up to 3 indoor units. The DIY Multi 36,000 BTU/hour system can support up to 4 indoor units. MrCool DIY Multi-series ductless heating and cooling systems are a convenient, Multi-room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. This System includes enhanced Wi-Fi engineering to make setup not only quick and easy, but the MrCool DIY Multi is flexible enough to be installed virtually anywhere without requiring specialized tools or expensive equipment. Coupler kits available to extend line Set length. This bundle includes: Mounting plate, Anchor, Mounting plate fixing screws, Remote control, Fixing screw for remote controller holder ST2.9 x 10, Remote control holder, Air freshening filter, Seal, Allen wrench, Drain joint, Neoprene, Line-Set Adapter Set (Included with 4-zone only), Magnetic Ring, Plastic Wall Sleeve,Owner & Installation Manual, Remote Control Manual, Smart Controller Kit, Sound deadening pads, Quick Connect line set (refrigerant pipe), Insulation material, Tape, Condensate Drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.