Shop MRCOOL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compact Refrigeration System - 12K BTU R-32
- Mfr # MMFDW12D
- Zoro # G123372944
product price:Â
$
2,751.99
/ea
Key Features
Voltage
208V, 230V
Phase
1
BtuH Cooling
12,000 BTU
Material
Steel
Refrigerant Type
R-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMFDW12D
- Zoro #
- G123372944
- UPC #
- 840255591997
- Country of Origin
- China
Dimensions
- Size
- 1 Ton
- Width
- 28.15 in
- Height
- 21.65 in
- Depth
- 38.58 in
Details
- Voltage
- 208V, 230V
- Phase
- 1
- Item
- Packaged Refrigeration System
- BtuH Cooling
- 12,000 BTU
- Material
- Steel
- Refrigerant Type
- R-32
- Color
- Dark Grey
- Min. Circuit Amps
- 17 A
- HP
- 1.5 HP
- Mounting
- Through the wall or ducted
- For Use With
- Walk in Refrigeration
- Flow Rate
- 1,036 CFM Inside, 942 CFM Outside
- Hz
- 50/60 Hz
- Standards
- UL, CSA, ETL
- Finish
- Painted
Description
The MRCOOL Compact Refrigeration System is an all-in-one system that integrates the evaporator, condenser, compressor, and controls into a single cabinet for maximum efficiency and convenience. Designed for diverse applications-from cold storage renovations to custom walk-ins-it delivers dependable performance with advanced DC inverter technology and variable frequency control. This enables smooth operation, low startup current, and wide capacity adjustment for fast cooling or high-efficiency partial-load performance. Equipped with BLDC fans and a high-pressure centrifugal blower, it efficiently handles ducted configurations and multiple small zones while maintaining quiet, precise temperature control. Meanwhile, its integrated hot gas defrost provides quick and efficient operation, and hybrid power compatibility reduces utility costs and adds energy flexibility. Designed for quick and versatile installation, this refrigeration system’s horizontal configuration and compact size allows it to fit into tight or unconventional spaces. Its galvanized steel cabinet with epoxy coating resists corrosion, while safety features-intelligent defrost, and multi-layer protection-ensure reliable operation across food service, agriculture, manufacturing, and hospitality environments. Smart connectivity through WiFi and the MRCOOL Connect App provides fully-remote monitoring, control, alerts, and software updates from any device, with a well-established wired controller to centralize system control. Sustainability is built in: the MRCOOL Compact Refrigeration System uses R-32 refrigerant, offering strong cooling performance with a lower global-warming potential. The result is a forward-thinking, energy-efficient refrigeration solution that combines intelligent control, durable construction, flexible installation, and eco-friendly design-delivering powerful, reliable cooling and long-term value for modern homes and businesses, all backed by a 1-year parts, 3-year compressor, and 1-year unit replacement warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.