Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool DIY 4th Gen Multi-Zone 2-Zone Condenser 18K BTU W25ft line sets PR DIYM218HPW00C07

DIY 4th Gen Multi-Zone 2-Zone Condenser 18K BTU W25ft line sets PR (Discontinued)

  • Mfr # DIYM218HPW00C07
  • Zoro # G605650843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIYM218HPW00C07
Zoro #
G605650843
UPC #
818545024975
Country of Origin
China

Details

Includes
MrCool DIY 4th Gen Multi-Zone 2-Zone Condenser 18K BTU W25ft line sets
Voltage
230V
Color
White
Application
Heating and Cooling Rooms

Description

The 4th Generation MrCool DIY 18K BTU 2-Zone Ductless Heat Pump Condenser is the latest in heat pump technology. This 2-zone condenser, when paired with select MrCool air handlers, is capable of producing an impressive 21 SEER efficiency rating. It also has the ability to heat even when temperatures drop to -13F. It features robust construction which includes a Gold Fin Condenser coating so it is sure to withstand exposure to the elements. For added peace of mind, this is the only condenser on the market that comes with a limited lifetime compressor warranty. As a MrCool DIY product, this heat pump is designed specifically to be used with MrCool’s patented Pre-Charged Quick Connect Line Sets. These line sets come pre-charged with the precise amount of R-410A refrigerant. They are also equipped with quick connectors, so the line set can be connected to the condenser by the homeowner using only wrenches. This means the installation process can be performed without retaining the services of a certified technician. Let the 4th Generation MrCool DIY 18K BTU 2-Zone Ductless Heat Pump Condenser be the solution to your home’s heating and cooling needs. This Model Includes two 9k btu air handlers and 2 25' line sets!

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.