This item is Discontinued.

Mrcool Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR DIYM327HPW00C28

Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR (Discontinued)

  • Mfr # DIYM327HPW00C28
  • Zoro # G505650851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIYM327HPW00C28
Zoro #
G505650851
UPC #
818545028775
Country of Origin
China

Details

Includes
Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set
Voltage
230V
Application
Heating and Cooling Rooms
Color
White

Description

Introducing the 4th Generation MrCool DIY 27K BTU 3-Zone Ductless Heat Pump Condenser which is one of the most capable heat pumps on the market. When this 3-zone condenser is matched with select MrCool air handlers, it can produce a highly effective 22 SEER efficiency rating. It can also provide heating performance all the way down to -13F. With its Gold Fin condenser coating, it is sure to withstand the seasons. To drive home the quality of this condenser, MrCool is the only manufacturer to offer a limited lifetime compressor warranty. The cornerstone of this heat pump is its ability to be a Do-It-Yourself project for a homeowner. When used with MrCool’s patented Pre-Charged Quick Connect Line Set, the refrigerant piping can be connected with simple hand tools and does not require the services of a certified technician. It comes pre-charged with the correct amount of R-410A refrigerant so, once installed, it does not require vacuuming. Allow the capability, performance, and simplicity of a DIY installation of the 4th Generation MrCool DIY 27K BTU 3-Zone Ductless Heat Pump Condenser to be your only choice for your home’s heating and cooling.This model comes with three 9k air handlers and three 25' line sets.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.