This item is Discontinued.

Mrcool DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR DIYM336HPW02C28

DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (Discontinued)

  • Mfr # DIYM336HPW02C28
  • Zoro # G305650853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIYM336HPW02C28
Zoro #
G305650853
UPC #
810080364943
Country of Origin
China

Details

Includes
DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set
Voltage
230V
Color
White
Application
Heating and Cooling Rooms

Description

The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump offers the latest in heat pump innovations.This condenser has the ability to support up to 4 zones and, when paired with select MrCool air handlers, can provide a SEER efficiency rating of up to 21.5. It even has the ability to provide heat when temperatures drop to -13F. It features a Gold Fin Condenser coating which allows it to withstand the elements and resist corrosion. MrCool stands behind the quality & durability of this condenser by being the only manufacturer to offer a limited lifetime compressor warranty. However, the most innovative feature is that it can be installed by the homeowner without the use of a certified technician. This is possible because the condenser is intended to be used with MrCool’s patented Pre-Charged Quick Connect Line Sets. These line sets are precharged with R-410A refrigerant and feature quick connect connectors which allow it to be connected using only wrenches. Because it is pre-charged, the system will not require vacuuming once the installation is complete. The 4th Generation MrCool DIY 36K BTU 4-Zone Ductless Heat Pump is one of the best options on the market when it comes to multi-zone comfort. This model comes with two 9k air handlers and one 18k air handler with three 25' line sets.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.