Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR DIY-12-HP-WM-115C25

E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR (Discontinued)

  • Mfr # DIY-12-HP-WM-115C25
  • Zoro # G805650858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-12-HP-WM-115C25
Zoro #
G805650858
UPC #
810035935150
Country of Origin
China

Details

Voltage
115 V
Includes
MrCool E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ
Application
Heating and Cooling Rooms
Color
White

Description

Introducing the latest in home comfort technology, with the 4th Generation MrCool DIY 12K BTU, 22 SEER Ductless Heat Pump System. This powerful single-zone system has the capability of heating and cooling an area up to 500 sq. ft. It comes complete with a 12K condenser, 12K air handler, and a 25 ft. line set pre-charged with R-410A refrigerant. The line set also has quick connectors which require no special tools, equipment, or training to install. The MrCool DIY system also includes many features that make it stand out among its competitors.The first of which is its ability to achieve an outstanding 22 SEER efficiency rating allowing it to be Energy Star certified. This system has many operating modes to select from to suit the needs of the user, including HEAT, COOL, DRY (dehumidification), and SLEEP. It also has the Follow Me function that adjusts the temperature of the room based on the temperature being read by the hand-held remote control. The DIY features the convenience of being able to operate its modes and functions with your smartphone by using the Smart HVAC app. The MrCool mini split is the only system on the market to offer a limited lifetime compressor warranty.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.