This item is Discontinued.

Mrcool E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V DIY-12-HP-WMAH-230C25

E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V (Discontinued)

  • Mfr # DIY-12-HP-WMAH-230C25
  • Zoro # G406600986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-12-HP-WMAH-230C25
Zoro #
G406600986
UPC #
810063869540
Country of Origin
China

Dimensions

Height (In.)
11.69 in
Width (In.)
31.57 in

Details

Item
DIY-12-HP-WMAH-230C25
Hz
60 Hz
Voltage
208-230 V
Includes
Includes the new DIY Proâ„¢ Cable, an added safety feature to protect the wiring from the outside elements , WIFI control - control your DIY anywhere with your Apple or Android smart device and an Internet connection
PHASE
1

Description

The MrCool 4th Generation DIY 12K BTU Ductless Wall Mounted Air Handler is an essential component of a MrCool DIY system. When paired with a MrCool Condenser, it is capable of achieving a 22 SEER efficiency rating and has the ability to heat and cool an area of up to 500 sq ft. It features multiple modes of operation such as COOL, HEAT, AUTO, DRY (dehumidify), and SLEEP so it is sure to suit your needs. It can also be conveniently operated from anywhere using your Apple or Android smartphone with the Smart HVAC app. This air handler can be easily mounted with the included and easy-to-use wall mounting plate. It is also very compact, especially when compared to the components of a traditional ducted system, so it can be easily maneuvered into place. It was also designed to be used with MrCool's patented Pre-Charged Quick Connect Line Set. So, installing the refrigerant piping is as simple as turning a few wrenches. Since the line set comes pre-charged with the precise amount of R-410A refrigerant, no vacuuming or charging is required once connected. Select the MrCool 4th Generation DIY 12K BTU Ductless Wall Mounted Air Handler to be your home comfort solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.