This item is Discontinued.

Mrcool E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V DIY-18-HP-WMAH-230C25

E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (Discontinued)

  • Mfr # DIY-18-HP-WMAH-230C25
  • Zoro # G506600992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-18-HP-WMAH-230C25
Zoro #
G506600992
UPC #
810063868512
Country of Origin
China

Dimensions

Height (In.)
13.19 in
Width (In.)
42.52 in

Details

Item
DIY-18-HP-WMAH-230C25
Hz
60 Hz
Includes
Includes the new DIY Pro™ Cable, an added safety feature to protect the wiring from the outside elements , WIFI control - control your DIY anywhere with your Apple or Android smart device and an Internet connection
Voltage
208-230 V
PHASE
1

Description

The MrCool 4th Generation DIY 18K BTU Ductless Wall Mounted Air Handler is one of the most capable on the market. When part of a MrCool DIY system, it can reach an effective 22 SEER efficiency rating and deliver that performance to an area up to 750 sq. ft. This air handler is also very versatile because of its many different operating modes, these include, COOL, HEAT, AUTO, DRY (dehumidify), and SLEEP. It also has the ability to be controlled from anywhere using an Apple or Android smartphone with our convenient Smart HVAC app. This air handler is very compact and relatively light, so it can easily be mounted to most interior walls using the included mounting plate. The ease of installation does not stop there, as it is designed to be used along with the MrCool Pre-Charged Quick Connect Line Set. This allows the installer to easily connect the refrigerant piping, which is precharged with the correct amount of R-410A refrigerant, with the use of simple hand tools. This also means the system will not require any vacuuming once the line set is connected. The MrCool DIY 18K BTU Ductless Wall Mounted Air Handler has the performance to handle your home comfort needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.