This item is Discontinued.

Mrcool E Star DIY 4th GEN 36k BTU Ductle Mini-Split 230/60Hz PR DIY-36-HP-WM-230C25

E Star DIY 4th GEN 36k BTU Ductle Mini-Split 230/60Hz PR (Discontinued)

  • Mfr # DIY-36-HP-WM-230C25
  • Zoro # G605650850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIY-36-HP-WM-230C25
Zoro #
G605650850
UPC #
810035935181
Country of Origin
China

Details

Includes
mrcool E Star DIY 4th GEN 36k BTU Ductle Mini-Split 230/60Hz
Voltage
230V
Application
Heating and Cooling Rooms
Color
White

Description

The MrCool 4th Generation DIY 36K BTU, 18 SEER Ductless Heat Pump is one of the most powerful single-zone systems offered in the DIY Series. This complete system has the heating and cooling performance to cover an area up to 1500 sq. ft while still being able to achieve an 18 SEER efficiency rating. All of this performance is within a system that can be easily installed by a homeowner with a few hand tools thanks to the patented MrCool Pre-Charged Quick-Connect Line Set that makes connecting refrigerant piping as simple as turning a few wrenches. The benefits of this system are not limited to the performance and ease of installation. This system also has many operational functions and features that sets it apart. The user can select from up to six operation modes AUTO, HEAT, COOL, FAN-ONLY, DRY (dehumidification), and SLEEP. This system features a Follow Me function which can constantly adjust the temperature of the room by sensing the temperature from the location of the handheld remote controller. This system can also be operated with an Apple or Android smartphone by downloading the Smart HVAC app. MrCool offers a limited lifetime compressor warranty on this system.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.