This item is Discontinued.

Mrcool E Star DIY 4th Gen 9k BTU Ductless Mini-Split Air Handler 230V DIY-09-HP-WMAH-230C

E Star DIY 4th Gen 9k BTU Ductless Mini-Split Air Handler 230V (Discontinued)

  • Mfr # DIY-09-HP-WMAH-230C
  • Zoro # G506600978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-09-HP-WMAH-230C
Zoro #
G506600978
UPC #
810063869533
Country of Origin
China

Dimensions

Height (In.)
11.69 in
Width (In.)
31.57 in

Details

Item
DIY-09-HP-WMAH-230C
Hz
60 Hz
Voltage
208-230 V
Includes
Includes the new DIY Pro™ Cable, an added safety feature to protect the wiring from the outside elements , WIFI control - control your DIY anywhere with your Apple or Android smart device and an Internet connection
PHASE
1

Description

As part of a MrCool DIY system, the MrCool DIY 9K BTU Ductless Wall Mounted Air Handler is one of the most efficient air handlers available. Not only can it produce a 22 SEER efficiency rating it can also cover an area up to 375 sq. ft. It is also incredibly versatile and equipped with multiple operating modes, which include COOL, HEAT, AUTO, DRY (dehumidify), and SLEEP. This unit also has the capability to be controlled by your Apple or Android smartphone through the use of the Smart HVAC app. With its light and compact design, it can be installed easily to most interior walls with the included mounting plate. To take the simplicity of the installation even further, this air handler is designed to be used with MrCool's patented Pre-Charged Quick Connect Line Set. The line set is equipped with quick connectors which give a DIY installer the ability to connect the refrigerant piping with wrenches. The line set comes from the factory pre-charged with the correct amount of R-410A refrigerant, so no vacuuming is necessary. Let the MrCool 4th Generation 9K BTU Ductless Wall Mounted Air Handler all of the heating and cooling necessities of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.