Zoro Homepage

Industrial HVLS Fan 24ft

  • Mfr # MCFAN24XBGR

  • Zoro # G816493741


product price: $4,197.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Voltage
220-240 V
Fan Blade Color
Grey
Area Covered (Cooling) - Fans
5577 sq.ft.
Blade Material
Metal
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFAN24XBGR
Zoro #
G816493741
UPC #
840255582742
Country of Origin
China

Details

Voltage
220-240 V
Fan Blade Color
Grey
Area Covered (Cooling) - Fans
5577 sq.ft.
Blade Material
Metal
Phase
1
For Use With
Industrial plants, logistics warehouses, waiting rooms, exhibition halls, gyms, and supermarkets for both ventilation and cooling.

Description

With powerful & impressive design, the MRCOOL CoolBlade HVLS Fan moves large volumes of air to create a comfortable environment while saving energy and money


  • Reinforced Magnesium Alloy Blades
  • Integrated Motor Bracket
  • Anti-Falling Expansion Sleeve
  • Steel Wire Safety Rope
  • Electrical Overload Protection
  • Locking Control Box with Emergency Stop
  • Electrical Protection
  • Push-Button Speed Control
  • Four-Button Operation
  • Digital Display
  • Ip66 Protection
  • Mounting Bracket: I-beam/square steel/concrete
  • Motor Weight (lbs): 92.6
  • Fan Weight (lbs): 249.1
  • Air Volume (m3/min): 15500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.