Mini-Split Air Handler, 115V AC
- Mfr # DIY-09-HP-WM-115D25-O
- Zoro # G016493732
product price:Â
$
2,604.99
/ea
Free Shipping & Returns
Key Features
Phase
1
EER
14
Min. Circuit Amps
18
Reverse Cycle Heat BtuH
10000 btu
Cooling Capacity
9000 btu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIY-09-HP-WM-115D25-O
- Zoro #
- G016493732
- UPC #
- -
- Country of Origin
- China
- Phase
- 1
- EER
- 14
- Min. Circuit Amps
- 18
- Reverse Cycle Heat BtuH
- 10000 btu
- Cooling Capacity
- 9000 btu
- Voltage
- 115V AC
- Coverage Area - Maximum
- 400 sq ft
- Cooling Capacity - Maximum
- 9,000 BtuH
- Item
- Mini-Split Air Handler
- Compressor Technology
- Variable Output (Inverter)
- Refrigerant Type
- R-454B
- Remote Control Functions
- Full Function
- Standards
- Energy Star Certified
- Operation Mode - HVAC
- Cooling/Heating
- Coverage Area - Minimum
- 150 sq ft
- Control Location
- Digital Assistant
- Number Of Indoor Units Supported
- 1
- Smart Connectivity
- Wi-Fi
- Indoor Head Mounting
- Wall Mount
- Includes
- Air Handler, Condenser, Line Set
- Seacoast Corrosion Protection
- Fins
- SEER
- 23.6
Dimensions
- Outdoor Height
- 21 7/8 in
- Outdoor Width
- 30 1/8 in
- Suction Line Size
- 3/8 in
- Indoor Head Depth
- 7 7/16 in
- Manufacturers Warranty Length
- 5 yr, 7 yr
- Liquid Line Size
- 1/4 in
- Indoor Head Height
- 11 11/16 in
- Outdoor Depth
- 11 15/16 in
- For Line Length - Minimum
- 16 ft
- Max. Line Length - Total System
- 75 ft
- Indoor Head Width
- 31 9/16 in
Description
Mini-Split Air Handler, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 23.6 SEER, 115V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Fins
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.