Mini-Split Air Handler, 115V AC
- Mfr # DIY-12-HP-WM-115D25-O
- Zoro # G616493736
product price:Â
$
2,634.99
/ea
Free Shipping & Returns
Key Features
Reverse Cycle Heat BtuH
12000 btu
Min. Circuit Amps
18
EER
12.5
Cooling Capacity
12000 btu
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIY-12-HP-WM-115D25-O
- Zoro #
- G616493736
- UPC #
- -
- Country of Origin
- China
- Reverse Cycle Heat BtuH
- 12000 btu
- Min. Circuit Amps
- 18
- EER
- 12.5
- Cooling Capacity
- 12000 btu
- Phase
- 1
- Voltage
- 115V
Description
Mini-Split Air Handler, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 12,000 BtuH, 23.5 SEER, 115V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Fins
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.