This item is Discontinued.

Mrcool R-410A Charged Line Set, 35ft 1/4 x 1/2 DIY35-1412C

R-410A Charged Line Set, 35ft 1/4 x 1/2 (Discontinued)

  • Mfr # DIY35-1412C
  • Zoro # G606600991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY35-1412C
Zoro #
G606600991
UPC #
840255509855
Country of Origin
China

Dimensions

Length
35ft
Size
35ft 1/4 x 1/2 Lineset for DIY 9K, 12K & 18K Indoor

Details

Item
DIY35-1412C
Material
copper
Color
Bronze/Copper Metallic
Refrigerant Type
R-410A environmentally friendly refrigerant
Weight (Lbs.)
15.00 lbs

Description

35ft 1/4 x 1/2 Lineset for DIY 9K, 12K and 18K Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.