Mrcool
R-410A Charged Line Set, 35ft 3/8 x 5/8
Mfr # DIY35-3858C
Zoro # G006600980
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35ft 3/8 x 5/8 Lineset for DIY 24K & 36K Indoor
- Length 35ft
- Color Bronze/Copper Metallic
- Material copper
- Weight (Lbs.) 15.00 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 1" NPT Steam, 8.0 CV, 2 Way (VS2427)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, T-Stat (DFS-300T-2AW)
- RHEEM 101Amrp Damper Motor (101AMRP)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21' Cabinet (MCHP48CNPA)
- MRCOOL 4 Ton Vertical Evaporator Coil - 17.5" Cabinet (MCVP48BNPA)
- MRCOOL 4 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP49CNPA)
- MRCOOL DIYCOUPLER-14 and DIYCOUPLER-12 (Two Sets) w/75 ft of Communication Wire (DIYCOUPLER-1412K75C)
- MRCOOL 3 Ton Signature Evaporator Coil with a 17.5" Cabinet, Vetical (MCVP36BNPA)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 14.5" Cabinet (MCHP24ANPA)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- Mrcool AC & Refrigeration Accessories