This item is Discontinued.

Mrcool Universal High ESP Air Handler MDUI18048060E

Universal High ESP Air Handler (Discontinued)

  • Mfr # MDUI18048060E
  • Zoro # G907059085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUI18048060E
Zoro #
G907059085
UPC #
810063867515
Country of Origin
China

Dimensions

Height (In.)
57in
Width (In.)
21-1/4in
Suction Line Size (In.)
3/4in
Liquid Line Size (In.)
3/8in
FILTER SIZE
19-5/16 X 20-5/16 X 5/8

Details

Nominal Capacity (Tons)
4-5 Ton
Voltage
208/230 V
Includes
High Efficient Energy Saving DC Fan Motor
Item
Universal Series High ESP Air Handler
PHASE
1

Description

The new Universal HighESP Air Handler has been designed for use in high static pressure applications, or in a system that has restrictions in the ductwork which would place a strain on a conventional air handler not rated for high external static pressure This air handler is equipped with a powerful and efficient DC fan motor that includes a fan with blades that are designed for quiet operation while still providing dynamic performance The unit is capable of reaching a maximum static pressure of 250Pa It offers multiple installation positions vertical, horizontal left, or horizontal right for an easy fit into many applications The Universal HighESP Air Handler also uses a durable metal filter that is both easy to clean and corrosion resistant to ensure it has a long service life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.