VersaPro 120k BTU 96% AFUE Gas Furnace

  • Mfr # MGM96EE120D5NB

  • Zoro # G822577121


product price: $2,336.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGM96EE120D5NB
Zoro #
G822577121
UPC #
840255582674
Country of Origin
China

Description

When faced with the fiercest and most unforgiving winters, the MRCOOL VersaPro 120k BTU 96% AFUE Gas Furnace rises to the challenge as a quiet, high-performance solution. You can rest assured that it not only provides warmth but also saves you money on utility bills, courtesy of its two-stage, consistent torque DC motor and impressive 96% AFUE efficiency rating. Constructed with an aluminized steel tubular heat exchanger and a stainless steel secondary heat exchanger, this furnace epitomizes durability and reliability. Installation is a breeze, even in cramped spaces, thanks to its adaptable design, capable of multi-position installation in both upflow and horizontal configurations. Its removable bottom panel accommodates side or bottom return applications, and it offers convenient left or right connections for gas or electric service. Moreover, converting it to propane is a hassle-free process with an optional LP kit. Being AHRI certified and ETL listed, this furnace has undergone rigorous testing, ensuring it meets the highest HVAC standards. Registering the furnace within 90 days unlocks added peace of mind, providing a 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, you're covered by a 5-year parts warranty and a 20-year heat exchanger warranty, offering long-term comfort and protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.