This item is Discontinued.

Mrcool VersaPro 24k BTU Heat Pump Package Unit MPH241H413B

VersaPro 24k BTU Heat Pump Package Unit (Discontinued)

  • Mfr # MPH241H413B
  • Zoro # G914605237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH241H413B
Zoro #
G914605237
UPC #
840255582452
Country of Origin
China

Dimensions

Outdoor Width
52.01 in
Outdoor Height
24.8 in

Details

Min. Circuit Amps
15A
Voltage
208-230V
Phase
1

Description

During the hottest or coldest weather conditions, the MRCOOL VersaPro 24K BTU 13.4 SEER2 Package Heat Pump combines high performance cooling and powerful heating in one convenient, easy-to-install system. With an anti-rust, power-painted galvanized steel cabinet, this sensible heating and cooling solution is both affordable and durable. The units high-efficiency compressors operate smoothly, quietly, and consistently. To increase the units lifespan, internal safeguards protect the compressors against high and low pressure, coil temperature, and power surges. Thanks to the PSC blower motor and enhanced copper tube and aluminum fin indoor and outdoor coils, the package heat pump is highly efficientboasting a 13.4 SEER2 rating. The unit utilizes R410A refrigerant, which is environmentally friendly. It also features a quiet, horizontal discharge and can accommodate an electric heat kit if desired. In order to become both AHRI certified and ETL listed, the package heat pump underwent strenuous testing to ensure it meets the highest quality standards, so you know you can rest easy knowing your home comfort is strong and reliable. For added peace of mind, simply register the unit within 90 days to activate a 10 year warranty on both parts and the compressor. Even without registration, the unit is backed by a standard 5 year parts and compressor warranty.


  • •Intertek Cert: 3124627
  • •Quiet Horizontal Discharge
  • •Durable Galvanized Steel Cabinet
  • •High Efficiency Compressor
  • •Internal Safeguards
  • •Copper Tube/Aluminum Fin Coil
  • •Optional Electric Heat Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.