This item is Discontinued.

Mrcool VersaPro 30k BTU Heat Pump Package Unit MPH301H413B

VersaPro 30k BTU Heat Pump Package Unit (Discontinued)

  • Mfr # MPH301H413B
  • Zoro # G314605240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPH301H413B
Zoro #
G314605240
UPC #
840255582469
Country of Origin
China

Dimensions

Outdoor Width
52.01 in
Outdoor Height
24.8 in

Details

Phase
1
Voltage
208-230V
Min. Circuit Amps
18A

Description

In scorching summers or frigid winters, the MRCOOL VersaPro 30K BTU 13.4 SEER2 Package Heat Pump provides the ultimate in comfort in one easy-to-install system. Encased in an anti-rust, power-painted galvanized steel cabinet, this sensible climate control solution strikes a balance between affordability and resilience. Its high-efficiency compressors ensure smooth and consistent operation, bolstered by internal safeguards that shield against high and low pressure, coil temperature fluctuations, and power surges to prolong the unit's lifespan. Featuring an ECM blower motor and optimized copper tube and aluminum fin indoor and outdoor coils, this package heat pump achieves remarkable efficiency, boasting an impressive 13.4 SEER2 rating while utilizing environmentally friendly R410A refrigerant. It features a horizontal discharge design, quiet operation, and the flexibility to accommodate an electric heat kit if desired. Undergoing rigorous testing to become AHRI certified and ETL listed, this package heat pump ensures adherence to the highest quality standards, delivering robust and dependable home comfort. Registering the unit within 90 days activates a 10-year warranty covering both parts and the compressor, providing additional peace of mind. Even without registration, the unit is supported by a standard 5-year parts and compressor warranty, reinforcing its reliability.


  • •Intertek Cert: 3124627
  • •Quiet Horizontal Discharge
  • •Durable Galvanized Steel Cabinet
  • •High Efficiency Compressor
  • •Internal Safeguards
  • •Copper Tube/Aluminum Fin Coil
  • •Optional Electric Heat Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.