This item is Discontinued.

Mrcool VersaPro 36k BTU Heat Pump Package Unit MPH361H413B

VersaPro 36k BTU Heat Pump Package Unit (Discontinued)

  • Mfr # MPH361H413B
  • Zoro # G014605236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH361H413B
Zoro #
G014605236
UPC #
840255582476
Country of Origin
China

Dimensions

Outdoor Width
52.01 in
Outdoor Height
24.8 in

Details

Min. Circuit Amps
22.6A
Phase
1
Voltage
208-230V

Description

n the face of extreme weather conditions, the MRCOOL VersaPro 36K BTU 13.4 SEER2 Package Heat Pump emerges as an affordable solution, seamlessly combining robust cooling and heating capabilities within a single, easy-to-install system. Encased in a resilient anti-rust, power-painted galvanized steel cabinet, this practical heating and cooling solution strikes a balance between affordability and longevity. The unit's high-efficiency compressors ensure smooth, quiet, and consistent operation, bolstered by internal safeguards that shield against damage caused by high and low pressure, coil temperature fluctuations, and power surges. Thanks to an ECM blower motor and optimized copper tube and aluminum fin indoor and outdoor coils, this package heat pump offers remarkable efficiency, boasting a 13.4 SEER2 rating while utilizing eco-friendly R410A refrigerant. Featuring a horizontal discharge design, the unit operates quietly, with the flexibility to accommodate an electric heat kit if desired. After undergoing stringent testing to become AHRI certified and ETL listed, this package heat pump meets the highest quality HVAC standards, ensuring unwavering home comfort. For added assurance, simply registering the unit within 90 days activates a 10-year warranty covering both parts and the compressor. Even without registration, the unit is backed by a standard 5-year parts and compressor warranty, reinforcing its reliability and durability.


  • •Intertek Cert: 3124627
  • •Quiet Horizontal Discharge
  • •Durable Galvanized Steel Cabinet
  • •High Efficiency Compressor
  • •Internal Safeguards
  • •Copper Tube/Aluminum Fin Coil
  • •Optional Electric Heat Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.