
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHK05PB
Zoro #
G014643030
UPC #
840255584869
Country of Origin
China
Dimensions
Width
18.7 in
Length
6.49 in
Size (In.)
5kw
Details
Material
Metal
Voltage
208-230V
Description
When your home is in need of supplemental heating, the MRCOOL heat kit can provide easy and effective home comfort when added to a MRCOOL VersaPro packaged unit. With accurate thermostat control that maintains your most preferred temperature settings and overheat protection which safeguards your home, the MRCOOL heat kit is an ideal choice for those looking for comfort and energy efficiency. The kit is designed to be both durable and reliable, providing years of high quality performance while maintaining low utility costs. Whether you live in a mild climate and only require occasional heating, or your current system needs a little help getting through some of those brutally cold winter months, the MRCOOL heat kit is a problem-solving solution.
- •Electric Heat Kit for VersaPro Package Heat Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.