VersaPro 60k BTU 96% AFUE Gas Furnace

  • Mfr # MGM96EE060B3NB

  • Zoro # G622577130


product price: $1,701.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGM96EE060B3NB
Zoro #
G622577130
UPC #
840255582636
Country of Origin
China

Description

The coldest and most brutal winters are no match for the quiet-running, high-performance MRCOOL VersaPro 60k BTU 96% AFUE Gas Furnace. Rest easy knowing you’re saving money on your utility costs thanks to its two-stage, consistent torque DC motor and 96% AFUE which make this furnace energy efficient. With its aluminized steel tubular heat exchanger and stainless steel secondary heat exchanger, this unit is both durable and reliable. Installation is simple as well since it easily fits even where space is limited. The furnace is designed for multi-position installation in upflow or horizontal configurations, offers convenient left or right connections for gas or electric service, and features a removable bottom panel for side or bottom return applications, making both maintenance and installation simple. In addition, the furnace can be easily converted to propane with an optional LP kit. Since this furnace is both AHRI certified and ETL listed, you can count on it to provide dependable and high quality comfort in your home as it has undergone intensive testing to meet the highest standards in HVAC. For further peace of mind, when the furnace is registered within 90 days, it is backed by a 10 year parts warranty in addition to a lifetime warranty on the heat exchanger. Even without registration, you can count on a 5 year parts warranty and 20 year heat exchanger warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.