VersaPro 80k BTU 96% AFUE Gas Furnace

  • Mfr # MGM96EE080C4NB

  • Zoro # G522577124


product price: $1,982.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGM96EE080C4NB
Zoro #
G522577124
UPC #
840255582650
Country of Origin
China

Description

Facing even the most severe winter conditions, the MRCOOL VersaPro 80k BTU 96% AFUE Gas Furnace delivers unparalleled performance with its quiet operation and high efficiency. Its two-stage, consistent torque DC motor and 96% AFUE ensure significant savings on utility bills. Crafted with an aluminized steel tubular heat exchanger and stainless steel secondary heat exchanger, it guarantees durability and reliability. Installation is hassle-free, fitting even in areas with limited space. Designed for multi-position installation in upflow or horizontal configurations, the furnace offers convenient left or right connections for gas or electric service. The inclusion of a removable bottom panel facilitates maintenance and installation, accommodating side or bottom return applications. Additionally, conversion to propane is straightforward with an optional LP kit. The furnace’s AHRI certification and ETL listing attest to its adherence to rigorous quality and performance standards. Registering the furnace within 90 days activates a 10-year parts warranty and a lifetime warranty on the heat exchanger, providing additional peace of mind. Even without registration, you're covered by a 5-year parts warranty and a 20-year heat exchanger warranty, ensuring enduring comfort and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.